Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

661 250ML IDH 1522512 https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-661-BTL-250Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNDZ8aW1hZ2UvanBlZ3xhREF4TDJnd01DOHhNRGMyTXpVek16a3hNREEwTmk5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpZeFgwSlVURjh5TlRCTmJGOHpNREI0TXpBd0xtcHdad3wxZjE2NGIwNDY1NDdhMTFiODBmOGU2NzBiMDYxY2NmOTUwNDRhY2FlODdmYjZjMTc1ZDcyMDhjNDQ5ODQxZWVl
20490111 Retaining 

LOCTITE LOCTITE

661 250ML IDH 1522512

Description

LOCTITE 661 250ML IDH 1522512

Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Electric Motor Shaft; Amber; 250 Ml

Part #

1522512

BDI #
20490111

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.278
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Electric Motor Shaft
Tradename
661
Manufacturer's Description
Loctite 661 Retaining Compound
Color
Amber
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
93.3 Deg C
Odor
Characteristic
VOC Content - Percentage
5.72 Percentage | 54.58 g/l
Other Features
Anaerobic Cure | High Strength | -55 to 175 Deg C Temperature
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Compound
Keyword String
Retaining Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Electric Motor Shaft; Amber; 250 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh