LOCTITE
LOCTITE
675 250ML IDH 135533
LOCTITE LOCTITE
Description
USE 24600717
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Cylindrical Assembly | Lock Bearing on Shaft and in Housing | Press Fit | Bond Sleeve - Wear Ring - Bushing | Seal Mechanical Fit; Green; 250 Ml
Part #
675 250ML IDH 135533
BDI #
1055450
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/Retaining/675-250ML-IDH-135533/p/1055450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.34
EAN
0079340675414
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Assembly | Lock Bearing on Shaft and in Housing | Press Fit | Bond Sleeve - Wear Ring - Bushing | Seal Mechanical Fit
Tradename
675
Manufacturer's Description
Loctite 675 Retaining Compound
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
1.93 Percentage | 18.43 g/l
Conformance to Certificate
ASTM D5363 | MIL-S-46082B Type I
Other Features
Anaerobic Cure | General Purpose | Self Hardening | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Weight / LBS
0.754
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Cylindrical Assembly | Lock Bearing on Shaft and in Housing | Press Fit | Bond Sleeve - Wear Ring - Bushing | Seal Mechanical Fit; Green; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh