Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11131 https://www.bdiexpress.com/medias/INDSAFADHXXX-TL-PXXX-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTB8aW1hZ2UvanBlZ3xhR1psTDJobU5pODVOamMyTVRNMU16TXpPVEU0TG1wd1p3fDFlNmM2MGQzMzc5NzAzYzY5OThiMDE3NmJkNDFjYTM2ZWI1MzhiMThmOTBkNDJiNjIyOTVlNzNmM2YwOTMzOGQ
24050807 Threadlocker 

SAF-T-LOK INTL SAF-T-LOK INTL

11131

Description

11131 AA-50 THREADLOCKER ADHESIVE ; 50ML BOTTLE HI-STR/LO-VIS 8030000812340

Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; Metal Part and Assembly; Green

Part #

11131

BDI #
24050807

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.08
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Very High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly
Manufacturer's Description
AA - Very Hi-Strength/Low-Thickness
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0111 | MIL-S-22473 Grade AA
Other Features
Anaerobic Technology | Viscosity 10 To 25 CP | Torque Prevailing 150 to 375 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
11131
Weight / LBS
0.18
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; Metal Part and Assembly; Green

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh