Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

221 50ML IDH 135331 https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-221-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTN8aW1hZ2UvanBlZ3xhRFJqTDJoalpDOHhNRGN3TnpBd05EWXlNRGd6TUM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpJeFgwSlVURjgxTUUxc1h6TXdNSGd6TURBdWFuQm58YTZiNzFhNzIwMWUyZmM0OGZlMzdiOTI2ZTg3MzIzZDI4ZmFlZDcyZWY3NGFjYzQ1Nzk4MzY2NzdlMzgyY2VkZA
1406032 Threadlocker 

LOCTITE LOCTITE

221 50ML IDH 135331

Description

221/50 ; LOC 221/50

Anaerobic Threadlocker; Adjustment Screw | Set Screw; Bottle; 50 Ml; Threaded Fastener Upto M12 Dia; Purple

Part #

135331

BDI #
1406032

Details

23052.15 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 23,052 / each
Ft 23,285 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.053
EAN
5010266221304
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Adjustment Screw | Set Screw
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Upto M12 Dia
Tradename
221
Manufacturer's Description
Loctite 221 Low Strength Purple Threadlocker
Color
Purple
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Anaerobic Technology | Viscosity 100 To 150 CP | Torque Breakaway 75.23 In-Lbs
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Adjustment Screw | Set Screw; Bottle; 50 Ml; Threaded Fastener Upto M12 Dia; Purple

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh