Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

245 BLUE 50ML IDH 149307 https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-245-TB-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDJ8aW1hZ2UvanBlZ3xhRE5qTDJnMVpDOHhNRGN3TnpBd016UTNNemsxTUM5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpRMVgxUkNYelV3VFd4Zk16QXdlRE13TUM1cWNHY3w5MTgwYWI4YzljYjIyOTMzNGEzMTJlNTFmNzk5MmZmOGVhZmMzYjQ3NmQxYmQyYzdmYjVmNGE0MzQ5MTFhNThj
1055556 Threadlocker 

LOCTITE LOCTITE

245 BLUE 50ML IDH 149307

Description

245 50ML ; LOC 245/50

Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Tube; 50 Ml; Anaerobic Threadlocker | Thread Sealer; Blue

Part #

149307

BDI #
1055556

Details

23052.15 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 23,052 / each
Ft 23,285 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Tube
Texture
Liquid
Application
Anaerobic Threadlocker | Thread Sealer
Tradename
245
Manufacturer's Description
Loctite 245 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Characteristic
Other Features
Anaerobic Technology | Breakaway Torque 115 In-Lbs
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Tube; 50 Ml; Anaerobic Threadlocker | Thread Sealer; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh