

LOCTITE
LOCTITE
2701 GREEN 250ML IDH 1521483
LOCTITE LOCTITE
Description
2701/250 ; LOC 2701/250
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 250 Ml; Inactive Substrates; Green
Part #
1521483
BDI #
1406104
Details
82615.5
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/Threadlocker/2701-GREEN-250ML-IDH-1521483/p/1406104
Your Price
Ft 82,616 / each
Ft 83,450 / each BDIExpress
Ft 83,450 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.271
EAN
0079340387461
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Inactive Substrates
Tradename
2701
Manufacturer's Description
Loctite 2701 High Strength Green Threadlocker
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Other Features
Anaerobic Technology | Viscosity 500 To 900 CP
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1521483
Long Description
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 250 Ml; Inactive Substrates; Green
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh