Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

276 GREEN 50ML IDH 1266117 https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-276-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MDR8aW1hZ2UvanBlZ3xhR0ZsTDJoaVl5OHhNRGN3TnpBd05ERTJNakEzT0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpjMlgwSlVURjgxTUUxc1h6TXdNSGd6TURBdWFuQm58YTA1NzU1NTU5ZjFlN2ZmODBiMjVlMDY5ZTI4YzZhMTRhOTcwZTM1ZjczNjBhY2Y1NzA3YmJjMmZiOGE5NmM3Mw
1406023 Threadlocker 

LOCTITE LOCTITE

276 GREEN 50ML IDH 1266117

Description

276/50 ; LOC 276/50

Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 50 Ml; Anaerobic Threadlocker | Thread Sealer; Green

Part #

1266117

BDI #
1406023

Details

20041.56 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 20,042 / each
Ft 20,244 / each
BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.053
EAN
5010266000039
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Anaerobic Threadlocker | Thread Sealer
Tradename
276
Manufacturer's Description
Loctite 276 High Strength Green Threadlocker
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
Other Features
Anaerobic Technology | 74 In-Lbs Breakaway Torque | 47 In-Lbs Prevailing Torque
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 50 Ml; Anaerobic Threadlocker | Thread Sealer; Green

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh