Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7649 25GM IDH 231020 https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-21347-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY4NTN8aW1hZ2UvanBlZ3xhREV3TDJnM1l5OHhNRFUxTnpJMk1Ua3pPRGN4T0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpFek5EZGZRMDVmTXpBd2VETXdNQzVxY0djfDM4NjBjMWM3OWYzZDk1ZDA4OWQwZWVjNDFiNGIyYmM1Nzg3ZjllMTVkYzUyZmIyMjFkNThhZTY1NzY4YWMxNjI
1055834 Threadlocker 

LOCTITE LOCTITE

SF 7649 25GM IDH 231020

Description

USE 24600929

Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 25 G; Liquid; Passive Metal or Inert Surface; Green

Part #

SF 7649 25GM IDH 231020

BDI #
1055834

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.05
EAN
0079340213470
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Can
Texture
Liquid
Application
Passive Metal or Inert Surface
Tradename
7649 | N
Manufacturer's Description
Loctite 7649 Primer N
Color
Green
Container Size value And um
25 G
Substrate Material
Metal
Degree of Flashpoint value And um
-20 Deg C
Odor
Acetone
VOC Content - Percentage
1.48 Percentage | 11.7 g/l
Conformance to Certificate
ASTM-D-5363 | CFIA | MIL-S-22473E Grade N Form R | NSF/ANSI 61 | NSF P1
Other Features
Anaerobic Technology | Self Reactive Cure | Drying Time: 30 to 70 Sec
Net Weight
0.88 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21347
Weight / LBS
0.099
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 25 G; Liquid; Passive Metal or Inert Surface; Green

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh