https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483166-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODZ8aW1hZ2UvanBlZ3xhR0V6TDJoaE5pOHhNRE13TkRRek1UVXlNVGd5TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE5qWmZNekF3ZURNd01DNXFjR2N8NWIzZTRlNTZkYTRjNzk2Mjc2YjdmMzZkZDkzMWZiMDVkNmEzM2FiMjNjMDcwNmRiNzY2MjA1NWZjOTMxNWI1MA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483166-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODZ8aW1hZ2UvanBlZ3xhR0V6TDJoaE5pOHhNRE13TkRRek1UVXlNVGd5TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE5qWmZNekF3ZURNd01DNXFjR2N8NWIzZTRlNTZkYTRjNzk2Mjc2YjdmMzZkZDkzMWZiMDVkNmEzM2FiMjNjMDcwNmRiNzY2MjA1NWZjOTMxNWI1MA
CRC
CRC
02018
CRC CRC
Description
02018 LECTRA CLEAN AEROSOL ; 20OZ CAN NET 19OZ CONTENT 12EA/CS
Specialty Purpose Electrical Part Cleaner | Degreaser; Electrical; Aerosol Can; Aerosol; Energized Electrical Equipment; Clear; 20 Oz
Part #
02018
BDI #
21483166
Details
16.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/02018/p/21483166
Your Price
$ 16.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.68
EAN
0078254020181
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Electrical Part Cleaner | Degreaser
Typical Use
Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Energized Electrical Equipment
Tradename
LECTRA CLEAN
Manufacturer's Description
CRC LECTRA CLEAN Heavy Duty Electrical Parts Degreaser
Color
Clear
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Irritating
Conformance to Certificate
NSF K2
Other Features
Non Flammable | Corrosive | No Residue
Net Weight
19 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Keyword String
Electrical Part
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.5
Long Description
Specialty Purpose Electrical Part Cleaner | Degreaser; Electrical; Aerosol Can; Aerosol; Energized Electrical Equipment; Clear; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


