Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03077 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483068-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDl8aW1hZ2UvanBlZ3xhRFpqTDJoa1pTOHhNRE13TkRRME5UWTNOelU1T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qaGZNekF3ZURNd01DNXFjR2N8ZWE4Mjk1Y2MwYTc5M2ZmOWY5ZTFiOWUwNWY5YjFkZmU3MmY0NGIwYjg5ZjEzNjZmNTQ0ZDE0YjllOTUyMWQwNg
21483068 Specialty Purpose Cleaners 

CRC CRC

03077

Description

03077 CARB AND CHOKE CLEANER ; 16 OZ AEROSOL CAN 12EA/CS

Specialty Purpose Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Automatic Choke | Carburetor Component | Crankcase Breather Element | Exhaust Gas Recycling Valve EGR | Heat Riser | Intake Part | Positive Crankcase Ventilating System Including PCV Valve; Clear; 16 Oz

Part #

03077

BDI #
21483068

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.491
EAN
0078254030777
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Automatic Choke | Carburetor Component | Crankcase Breather Element | Exhaust Gas Recycling Valve EGR | Heat Riser | Intake Part | Positive Crankcase Ventilating System Including PCV Valve
Manufacturer's Description
CRC Carburetor and Choke Cleaner
Color
Clear
Container Size value And um
16 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Solvent
Other Features
Extremely Flammable | Corrosive
Net Weight
12 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.08333
Long Description
Specialty Purpose Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Automatic Choke | Carburetor Component | Crankcase Breather Element | Exhaust Gas Recycling Valve EGR | Heat Riser | Intake Part | Positive Crankcase Ventilating System Including PCV Valve; Clear; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh