LUBRI-LOY LUB
LUBRI-LOY LUB
16020
LUBRI-LOY LUB LUBRI-LOY LUB
Description
16020 NON FLAMMABLE CLEANER ; POR 16OZ AEROSOL CAN 12/CS
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Electrical Equipment; Clear; 16 Oz
Part #
16020
BDI #
21444913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/16020/p/21444913
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
3.63
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Electrical Part Cleaner | Degreaser
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Electrical Equipment
Manufacturer's Description
Lubri-Loy Lubri-Clean Cleaner And Degreaser
Color
Clear
Container Size value And um
16 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Characteristic
Other Features
Non Flammable
Net Weight
16 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Keyword String
Electrical Part
Manufacturer URL
https://www.lubriloy.com
Long Description
Specialty Purpose Electrical Part Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Electrical Equipment; Clear; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



