Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32671-AA QD-CONTACT CLEANER 250ML https://www.bdiexpress.com/medias/INDCRCCLNRXX-CNT-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhR0kwTDJnMlpDODVPRE0wTlRNMU5qRTJOVFF5TDBsT1JFTlNRME5NVGxKWVdGOURUbFJmVVVSZk16QXdlRE13TUM1cWNHY3xkMTc3N2Y0YThiMDg2Yzc1MDFjNzY2NWNiNzk4ZmU2YzZlZTk0MWRkNzhlMWJlNjhmOWI3YzU5OGYyZjM4OTE5
20467452 Specialty Purpose Cleaners 

CRC CRC

32671-AA QD-CONTACT CLEANER 250ML

Description

CRC 32671-AA QD-CONTACT CLEANER 250ML

Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Telephone | PC | Relay | Edge Connector | Tape Head | Busbar | Circuit | Contact | Printed Circuit Board | Switch | Breaker; Clear; 250 Ml

Part #

32671

BDI #
20467452

Details

3040.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 3,040 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.25
EAN
5412386062773
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Telephone | PC | Relay | Edge Connector | Tape Head | Busbar | Circuit | Contact | Printed Circuit Board | Switch | Breaker
Tradename
QD
Manufacturer's Description
CRC QD Contact Cleaner
Color
Clear
Container Size value And um
250 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Alcohol
Conformance to Certificate
NSF K2
Other Features
Flammable | Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.53572
Long Description
Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Telephone | PC | Relay | Edge Connector | Tape Head | Busbar | Circuit | Contact | Printed Circuit Board | Switch | Breaker; Clear; 250 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh