LOCTITE
LOCTITE
C-AK 1520S 18KG IDH 687505
LOCTITE LOCTITE
Description
687505 ; POR PARCO CLEANER 1520S
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Yellow;18 Kg
Part #
687505
BDI #
18203770
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-1520S-18KG-IDH-687505/p/18203770
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Yellow
Container Size value And um
18 Kg
Substrate Material
Aluminum | Iron | Zinc
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight
Other Features
Non Flammable
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Yellow;18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

