LOCTITE
LOCTITE
C-IC NP 7200 24KG IDH 1481477
LOCTITE LOCTITE
Description
1481477 ; POR DEOXIDINE NP 7200
Specialty Purpose Acid Cleaner;Industrial;Pail;Liquid;Aerospace Coating | Immersion | Spray;Light Yellow;24 Kg
Part #
C-IC NP 7200 24KG IDH 1481477
BDI #
18203417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-NP-7200-24KG-IDH-1481477/p/18203417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Acid Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Aerospace Coating | Immersion | Spray
Manufacturer's Description
Loctite Acidic Cleaner
Color
Light Yellow
Container Size value And um
24 Kg
Substrate Material
Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Acidic
Other Features
Non Flammable
Net Weight
24 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Acid
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Acid Cleaner;Industrial;Pail;Liquid;Aerospace Coating | Immersion | Spray;Light Yellow;24 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh