https://www.bdiexpress.com/medias/INDSPRXXXXXX-18141688-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjJ8aW1hZ2UvanBlZ3xhR1U0TDJoa055OHhNREExT0RFMk1USTVNVEk1TkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRFMk9EaGZNekF3ZURNd01DNXFjR2N8NjExYjRkZDM4MmExNTExYmQ5MjEzZjFiMWJjYTIzYTYzYjk2YjdlZmU3MWEzMWEyZWNkNDMyY2M4NGYyMzAxZQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18141688-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNjJ8aW1hZ2UvanBlZ3xhR1U0TDJoa055OHhNREExT0RFMk1USTVNVEk1TkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRFMk9EaGZNekF3ZURNd01DNXFjR2N8NjExYjRkZDM4MmExNTExYmQ5MjEzZjFiMWJjYTIzYTYzYjk2YjdlZmU3MWEzMWEyZWNkNDMyY2M4NGYyMzAxZQ
SPRAYON
SPRAYON
SC0888000
SPRAYON SPRAYON
Description
SC0888000 GLASS CLEANER ; S00888000 20OZ CAN 18OZ NET WT 12/CS
Specialty Purpose Glass Cleaner; Industrial; Aerosol Can; Foamy; Window | Mirror | Windshield | Chrome | Showcase | Countertop | Upholstery and Safety Glass; White; 20 Oz
Part #
SC0888000
BDI #
20839289
Details
20.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SC0888000/p/20839289
Your Price
$ 20.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47130000
Weight / Kilogram
0.091
EAN
0075577908882
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Glass Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Foamy
Application
Window | Mirror | Windshield | Chrome | Showcase | Countertop | Upholstery and Safety Glass
Manufacturer's Description
Sprayon Glass Cleaner
Color
White
Container Size value And um
20 Oz
Substrate Material
Plastic | Glass | Tile | Vinyl
Degree of Flashpoint value And um
Propellant Below 0 Deg F
Odor
Mild Alcohol
Conformance to Certificate
NSF C1
Other Features
Non Flammable | Resists Streaking | Removes Smoke - Grease - Grime - Fingerprint - Smudge - Dust - Road Film - Surface Smear
Net Weight
18 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Weight / LBS
1.5
Long Description
Specialty Purpose Glass Cleaner; Industrial; Aerosol Can; Foamy; Window | Mirror | Windshield | Chrome | Showcase | Countertop | Upholstery and Safety Glass; White; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

