Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K05539007 https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139598-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTN8aW1hZ2UvanBlZ3xhREZpTDJnME5TOHhNREExT0RFNE5EUXlOVFV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprMU9UaGZNekF3ZURNd01DNXFjR2N8MDkxNDUxZDQwYTg0ZDU1ZWQyZmIwOTY3NmQzM2Q4NjNmNTkyNzBkZGM0ZDQ4YWNlMzVlNmM3OTE1OWQ2Njg0Ng
25139598 Chemicals 

KRYLON KRYLON

K05539007

Description

K05539007 SPRAY PAINT ; GLOSS SMOKE GRAY 16OZ 6/CS

Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Smoke Gray Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done

Part #

K05539007

BDI #
25139598

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
0.47
EAN
0724504055396
Product Group - BDI
C00104
Noun
Primer
Manufacturer URL
https://www.krylon.com
Weight / LBS
1.029
Product Detail
Enamel Spray Paint Primer
Product Specification
Colormaxx; Gloss Finish; Smoke Gray Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
Long Description
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Smoke Gray Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done