

WD-40
WD-40
300103 10OZ
WD-40 WD-40
Description
300103 10OZ SPRAY AND STAY GEL LUBRICANT
Multi-Purpose Lubricant; Metal, Plastic, Rubber Applicable Material; Glass/Hinge/Moving Part Application; 10OZ Nominal Capacity Volume; Petroleum Base Oil; Non-Hazardous Ingredients; LVP Aliphatic Hydrocarbon; Propane; Aliphatic Hydrocarbon Chemical Compound; Light Amber Color; 10OZ Container Size; 156 Deg F Nominal Flash Point; Includes Straw; Mild Petroleum Odor/Scent; Aerosol Can Packing Type; 6 EA/CA Quantity; 0.85-0.90 at 77 Deg F 25 Deg C Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -100 Deg F Minimum Temperature Range; Gel Lube No-Drip Lubricant Type; 93.2 Percentage VOC
Part #
300103 10OZ
BDI #
23779340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/300103-10OZ/p/23779340
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
EAN
0079567300106
Product Group - BDI
C00104
Noun
Lubricant
Keyword String
Multi-Purpose
Manufacturer Item Number
780-300103
Product Detail
Multi-Purpose Lubricant
Product Specification
Metal, Plastic, Rubber Applicable Material; Glass/Hinge/Moving Part Application; 10OZ Nominal Capacity Volume; Petroleum Base Oil; Non-Hazardous Ingredients; LVP Aliphatic Hydrocarbon; Propane; Aliphatic Hydrocarbon Chemical Compound; Light Amber Color; 10OZ Container Size; 156 Deg F Nominal Flash Point; Includes Straw; Mild Petroleum Odor/Scent; Aerosol Can Packing Type; 6 EA/CA Quantity; 0.85-0.90 at 77 Deg F 25 Deg C Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -100 Deg F Minimum Temperature Range; Gel Lube No-Drip Lubricant Type; 93.2 Percentage VOC
Long Description
Multi-Purpose Lubricant; Metal, Plastic, Rubber Applicable Material; Glass/Hinge/Moving Part Application; 10OZ Nominal Capacity Volume; Petroleum Base Oil; Non-Hazardous Ingredients; LVP Aliphatic Hydrocarbon; Propane; Aliphatic Hydrocarbon Chemical Compound; Light Amber Color; 10OZ Container Size; 156 Deg F Nominal Flash Point; Includes Straw; Mild Petroleum Odor/Scent; Aerosol Can Packing Type; 6 EA/CA Quantity; 0.85-0.90 at 77 Deg F 25 Deg C Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -100 Deg F Minimum Temperature Range; Gel Lube No-Drip Lubricant Type; 93.2 Percentage VOC