LOCTITE
LOCTITE
LB N-5000 1LB IDH 234284
LOCTITE LOCTITE
Description
USE 24600545
Anti-Seize Compound; Nickel Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 1 Lb
Part #
LB N-5000 1LB IDH 234284
BDI #
1056044
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-N-5000-1LB-IDH-234284/p/1056044
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.57
EAN
0079340512696
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Can
Texture
Paste
Application
Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener
Tradename
N-5000
Manufacturer's Description
N-5000 High Purity Anti-Seize
Color
Gray
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
218 Deg C
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Non Curing
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51269
Weight / LBS
1.252
Long Description
Anti-Seize Compound; Nickel Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh