

CRC
CRC
30587-AB SUPER ADHESIVE GREASE 400G
CRC CRC
Description
CRC 30587-AB SUPER ADHESIVE GREASE 400G
Lithium Grease; Multipurpose; Cartridge; Grease; Heavily Loaded Bearing | Guide | Bending and Revolving Joint | Rim Bearing; Amber; 400 G
Part #
30587
BDI #
15074860
Details
3059.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/30587-AB-SUPER-ADHESIVE-GREASE-400G/p/15074860
Your Price
Ft 3,059 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
EAN
5412386416439
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Grease
Application
Heavily Loaded Bearing | Guide | Bending and Revolving Joint | Rim Bearing
Manufacturer's Description
CRC Super Adhesive Grease
Color
Amber
Container Size value And um
400 G
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2
Other Features
Seals and Protects Against Rust
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium
Manufacturer URL
https://www.crcind.com
Long Description
Lithium Grease; Multipurpose; Cartridge; Grease; Heavily Loaded Bearing | Guide | Bending and Revolving Joint | Rim Bearing; Amber; 400 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh