Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81665 https://www.bdiexpress.com/medias/INDSAFLUBXXX-GRS-81X-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjR8aW1hZ2UvanBlZ3xhR000TDJoalpDODVOamMyTVRjM01EZ3dNelV3TG1wd1p3fDQ2ZTVmMDEyNmQxNDVhN2VlNWUxMDg2Yjc0NDhmN2MyN2ZhZDNhM2YzMWU1ODBmOTJmMjg5NjkxM2JlZDY1NTM
24051757 Grease 

SAF-T-LOK INTL SAF-T-LOK INTL

81665

Description

81665 GPS-8B SILICONE COMPOUND ; 8LB TUBE GENERAL PURPOSE

Silicone Grease; Electrical Applications; Can; Grease; Electrical Insulator | Valve; Translucent White; 8 Lb

Part #

81665

BDI #
24051757

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
3.63
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Electrical Applications
Container Type
Can
Texture
Grease
Application
Electrical Insulator | Valve
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE General Purpose Silicone Lube
Color
Translucent White
Container Size value And um
8 Lb
Degree of Flashpoint value And um
Above 101.11 Deg C
Odor
Odorless
NLGI Grade
2
Other Features
High Load Carrying Capability | Protective Coating | Dielectric Compound | Non Melting
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
81665
Weight / LBS
8
Long Description
Silicone Grease; Electrical Applications; Can; Grease; Electrical Insulator | Valve; Translucent White; 8 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh