

TIMKEN
TIMKEN
GR117D 2
TIMKEN TIMKEN
Description
GR117D 2 LUBRICANT GREASE ; NON-RETURNABLE
Lithium Complex Grease; Multipurpose; Drum; Solid; Construction and Off-Highway; Amber
Part #
GR117D 2
BDI #
17201319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/GR117D-2/p/17201319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
EAN
0053893939223
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Drum
Texture
Solid
Application
Construction and Off-Highway
Manufacturer's Description
Premium Railroad Grease
Color
Amber
NLGI Grade
1.5
Net Weight
180 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Long Description
Lithium Complex Grease; Multipurpose; Drum; Solid; Construction and Off-Highway; Amber
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh