

SKF
SKF
GRA-AT 3/1
SKF SKF
Description
SKF GRA-AT 3/1
Lithium Complex Grease; Bearing; Pail; Grease; Bearing | Automotive and General Industrial; Light Coffee
Part #
GRA-AT 3/1
BDI #
23290733
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/GRA-AT-3-1/p/23290733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Bearing | Automotive and General Industrial
Color
Light Coffee
NLGI Grade
3
Net Weight
1 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Pail; Grease; Bearing | Automotive and General Industrial; Light Coffee
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh