

SKF
SKF
LGEM 2/18
SKF SKF
Description
LGEM 2/18 BEARING GREASE
Lithium Complex Grease; Bearing; Pail; Grease; Rolling Element Bearing Running At Low Speed and Very High Load | Jaw Crusher | Track Laying Machine | Lift Mast Wheel | Building Machine Mechanical Rams/Crane Arm/Crane Hook; Black
Part #
LGEM 2/18
BDI #
1416468
Details
235320.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/LGEM-2-18/p/1416468
Your Price
Ft 235,320 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
19.63
EAN
7316570955460
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Rolling Element Bearing Running At Low Speed and Very High Load | Jaw Crusher | Track Laying Machine | Lift Mast Wheel | Building Machine Mechanical Rams/Crane Arm/Crane Hook
Manufacturer's Description
Molydenum Disulphide and Graphite Grease
Color
Black
Degree of Flashpoint value And um
Above 150 Deg C
NLGI Grade
2
Net Weight
18 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Pail; Grease; Rolling Element Bearing Running At Low Speed and Very High Load | Jaw Crusher | Track Laying Machine | Lift Mast Wheel | Building Machine Mechanical Rams/Crane Arm/Crane Hook; Black
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh