

SKF
SKF
LGHP 2/50
SKF SKF
Description
LGHP 2/50 BEARING GREASE
Di-Urea Grease; Bearing; Drum; Grease; Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing/Drying Machine | Clutch Release Bearing | Vertical Shaft | Kiln Truck and Roller; Light Blue
Part #
LGHP 2/50
BDI #
1303930
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Grease/LGHP-2-50/p/1303930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
54.3
EAN
7316571625577
Product Group - BDI
C00104
Product Name
Grease
Product Base
Di-Urea
Typical Use
Bearing
Container Type
Drum
Texture
Grease
Application
Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing/Drying Machine | Clutch Release Bearing | Vertical Shaft | Kiln Truck and Roller
Manufacturer's Description
High Performance High Temperature Grease
Color
Light Blue
Degree of Flashpoint value And um
210 Deg C
Odor
Characteristic
NLGI Grade
2
Net Weight
50 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Di-Urea
Manufacturer URL
https://www.skf.com
Long Description
Di-Urea Grease; Bearing; Drum; Grease; Small/Medium/Large Electric Motor | Industrial Fan Including High Speed Fan | Water Pump | Rolling Bearing in Textile/Paper Processing/Drying Machine | Clutch Release Bearing | Vertical Shaft | Kiln Truck and Roller; Light Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh