

LOCTITE
LOCTITE
LB 8209 2OZ IDH 234339
LOCTITE LOCTITE
Description
LB 8209 2OZ IDH 234339 GREASE ; 29710 KRYTOX RFE PFPE 2 OZ 25EA/CS
Dry Lube; RFE PFPE High Performance Lubricant; 2Oz Nominal Capacity Volume; 2Oz Nominal Capacity Weight; White Color; 2Oz Container Size; Odorless Odor/Scent; Tube Packing Type; Paste or Gel Physical Form; Chemical/Moisture/Water/Wear Resistance; 1.89 To 1.93 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -15 Deg FMinimum Temperature RangeRFE PFPE O-Ring Dry Film Type; For Most Metal, Plastic, Rubber Applicable Material; Loctite
Part #
LB 8209 2OZ IDH 234339
BDI #
24582761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/LB-8209-2OZ-IDH-234339/p/24582761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.09
EAN
0079340297104
Product Group - BDI
C00104
Noun
Dry Lube
Manufacturer Internal Number
442-234339
Weight / LBS
0.125
Product Detail
Dry Lube
Product Specification
RFE PFPE High Performance Lubricant; 2Oz Nominal Capacity Volume; 2Oz Nominal Capacity Weight; White Color; 2Oz Container Size; Odorless Odor/Scent; Tube Packing Type; Paste or Gel Physical Form; Chemical/Moisture/Water/Wear Resistance; 1.89 To 1.93 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -15 Deg FMinimum Temperature RangeRFE PFPE O-Ring Dry Film Type
Long Description
Dry Lube; RFE PFPE High Performance Lubricant; 2Oz Nominal Capacity Volume; 2Oz Nominal Capacity Weight; White Color; 2Oz Container Size; Odorless Odor/Scent; Tube Packing Type; Paste or Gel Physical Form; Chemical/Moisture/Water/Wear Resistance; 1.89 To 1.93 Nominal Specific Gravity; 500 Deg F Maximum Temperature Range; -15 Deg FMinimum Temperature RangeRFE PFPE O-Ring Dry Film Type; For Most Metal, Plastic, Rubber Applicable Material; Loctite