

CRC
CRC
32146-AC SLIDEWAY OIL AEROSOL 500ML
CRC CRC
Description
CRC 32146-AC SLIDEWAY OIL AEROSOL 500ML
Slideway Oil; Mineral Oil Type; Slideway; Aerosol Can; Aerosol; Adjustment Mechanism | Ball Joint | Guide Rail | Rotating Positioning Surface; Amber; 500 Ml Container Size
Part #
32146
BDI #
17013405
Details
5195.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Oil/32146-AC-SLIDEWAY-OIL-AEROSOL-500ML/p/17013405
Your Price
Ft 5,195 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.374
EAN
5412386059551
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Slideway
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Adjustment Mechanism | Ball Joint | Guide Rail | Rotating Positioning Surface
Manufacturer's Description
Lubricant Hydrocarbon Slideway Oil Aerosol
Color
Amber
Container Size value And um
500 Ml
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Characteristic
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Slideway
Manufacturer URL
https://www.crcind.com
Long Description
Slideway Oil; Mineral Oil Type; Slideway; Aerosol Can; Aerosol; Adjustment Mechanism | Ball Joint | Guide Rail | Rotating Positioning Surface; Amber; 500 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh