

WD-40
WD-40
490108
WD-40 WD-40
Description
490108 PENETRATING OIL ; 20OZ TRIGGER PRO
Petroleum Oil; Steel | Rubber | Fabric | Plastic Applicable Material; 20 Oz Nominal Capacity Volume; Petroleum Based Chemical Compound; 20 Oz Container Size; 138 Deg F 59 Deg C Nominal Flash Point; Non Aerosol Can Packing Type; 12/Case Quantity; Rust/Corrosion/Moisture Resistance; 0.817 at 72 Deg F Maximum Specific Gravity; 0.817 at 72 Deg F Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Lubricant Type; 412 G/L 49.5 Percentage VOC
Part #
490108
BDI #
25878709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Oil/490108/p/25878709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121806
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Petroleum
Manufacturer URL
https://www.wd40company.com
Manufacturer Item Number
780-490108
Product Detail
Petroleum Oil
Product Specification
Steel | Rubber | Fabric | Plastic Applicable Material; 20 Oz Nominal Capacity Volume; Petroleum Based Chemical Compound; 20 Oz Container Size; 138 Deg F 59 Deg C Nominal Flash Point; Non Aerosol Can Packing Type; 12/Case Quantity; Rust/Corrosion/Moisture Resistance; 0.817 at 72 Deg F Maximum Specific Gravity; 0.817 at 72 Deg F Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Lubricant Type; 412 G/L 49.5 Percentage VOC
Long Description
Petroleum Oil; Steel | Rubber | Fabric | Plastic Applicable Material; 20 Oz Nominal Capacity Volume; Petroleum Based Chemical Compound; 20 Oz Container Size; 138 Deg F 59 Deg C Nominal Flash Point; Non Aerosol Can Packing Type; 12/Case Quantity; Rust/Corrosion/Moisture Resistance; 0.817 at 72 Deg F Maximum Specific Gravity; 0.817 at 72 Deg F Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Lubricant Type; 412 G/L 49.5 Percentage VOC