

CRC
CRC
LUB OIL 32 5L
CRC CRC
Description
CRC LUB OIL 32 5L
General Purpose Oil; Mineral Oil Type; Multi Purpose; Bottle; Liquid; Food Industry | Bearing | Chain; Amber; 5 L Container Size
Part #
LUB OIL 32 5L
BDI #
15066190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Oil/LUB-OIL-32-5L/p/15066190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
5
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Food Industry | Bearing | Chain
Manufacturer's Description
Lub Oil 32
Color
Amber
Container Size value And um
5 L
Degree of Flashpoint value And um
160 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage
Conformance to Certificate
NSF H1
Net Weight
5 L
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Bottle; Liquid; Food Industry | Bearing | Chain; Amber; 5 L Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh