LPS
LPS
02216
LPS LPS
Description
02216 AEROSOL CAN BELT DRESSING ; AEROSOL CAN 16OZ 12/CASE
Belt Dressing; Belt; Aerosol Can; Aerosol; Bearing | Bushing | Rubber Drive Belt; Colorless; 10 Oz
Part #
02216
BDI #
600141
Details
118.56
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/02216/p/600141
Your Price
$ 118.56 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
4.99
EAN
0078827022161
Product Group - BDI
C00104
Product Name And Type
Specialty Belt Dressing
Typical Use
Belt
Container Type
Aerosol Can
Texture
Aerosol
Application
Bearing | Bushing | Rubber Drive Belt
Manufacturer's Description
Belt Dressing
Color
Colorless
Container Size value And um
10 Oz
Degree of Flashpoint value And um
Bulk Liquid: -11 Deg C | 0 To 163 Deg C
Odor
Ether Like
VOC Content - Percentage
90 Percentage | 5 Lb/Gal
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Non Chlorinated | Non Drying
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Belt Dressing
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02216
Weight / LBS
0.917
Long Description
Belt Dressing; Belt; Aerosol Can; Aerosol; Bearing | Bushing | Rubber Drive Belt; Colorless; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



