

CRC
CRC
03030
CRC CRC
Description
03030 EXTREME DUTY SILICONE ; 16 OZ AEROSOL CAN 12EA/CS
Superior Lubricant; Metal Working; Aerosol Can; Liquid; Plant Conveyor | Guide And Rail | Mold Release Agent | Vending Machine | Electric Motor And Roller and Sliding Mechanism; Clear; 10 Oz
Part #
03030
BDI #
21483056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/03030/p/21483056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.416
EAN
0078254030302
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Metal Working
Container Type
Aerosol Can
Texture
Liquid
Application
Plant Conveyor | Guide And Rail | Mold Release Agent | Vending Machine | Electric Motor And Roller and Sliding Mechanism
Manufacturer's Description
CRC Extreme Duty Silicone
Color
Clear
Container Size value And um
10 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Mild Solvent
VOC Content - Percentage
60 Percentage | 3.34 Lb/Gal
Other Features
Temperature Viscosity | Reduces Friction | Superior
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Superior
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.917
Long Description
Superior Lubricant; Metal Working; Aerosol Can; Liquid; Plant Conveyor | Guide And Rail | Mold Release Agent | Vending Machine | Electric Motor And Roller and Sliding Mechanism; Clear; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh