

CRC
CRC
32648-AA POWER LUBE 500ML
CRC CRC
Description
CRC 32648-AA POWER LUBE 500ML
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Bearing | Cable | Roller | Guide Bar | Pulley | Sliding Surface | Valve | Gear | Ball and Socket Joint | Tap and Die | Hinge | Motor | Cutting Tool; Amber; 500 Ml
Part #
32648
BDI #
20308857
Details
6747.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/32648-AA-POWER-LUBE-500ML/p/20308857
Your Price
Ft 6,747 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.5
EAN
5412386062568
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Bearing | Cable | Roller | Guide Bar | Pulley | Sliding Surface | Valve | Gear | Ball and Socket Joint | Tap and Die | Hinge | Motor | Cutting Tool
Tradename
Power Lube
Manufacturer's Description
CRC Power Lube
Color
Amber
Container Size value And um
500 Ml
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Pleasant
VOC Content - Percentage
30.9 Percentage | 251.1 G/L
Conformance to Certificate
NSF H2
Other Features
With PTFE | High Performance
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Bearing | Cable | Roller | Guide Bar | Pulley | Sliding Surface | Valve | Gear | Ball and Socket Joint | Tap and Die | Hinge | Motor | Cutting Tool; Amber; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh