

CRC
CRC
DRY MOLY LUBE AEROSOL 400ML
CRC CRC
Description
CRC DRY MOLY LUBE AEROSOL 400ML
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery And Handling Equipment | Rubber Molding | High Temperature | Low Load | Or High RPM Slide | Roller | Wheel | Gear | Chains and Hoist; Dark Gray; 400 Ml
Part #
DRY MOLY LUBE AEROSOL 400ML
BDI #
15066163
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/DRY-MOLY-LUBE-AEROSOL-400ML/p/15066163
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery And Handling Equipment | Rubber Molding | High Temperature | Low Load | Or High RPM Slide | Roller | Wheel | Gear | Chains and Hoist
Manufacturer's Description
CRC Dry Moly Lube
Color
Dark Gray
Container Size value And um
400 Ml
Degree of Flashpoint value And um
-29 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
61.8 Percentage | 3.66 Lb/Gal
Other Features
Anti-Friction | Anti-Seizure | Fast Drying | Dust Build-Up
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery And Handling Equipment | Rubber Molding | High Temperature | Low Load | Or High RPM Slide | Roller | Wheel | Gear | Chains and Hoist; Dark Gray; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh