

CRC
CRC
ECO SUPERCUT AEROSOL 5L
CRC CRC
Description
CRC ECO SUPERCUT AEROSOL 5L
Cutting Lubricant; Cutting; Aerosol Can; Aerosol; Drilling | Broaching | Milling | Threading; Yellow; 5 L
Part #
ECO SUPERCUT AEROSOL 5L
BDI #
15077689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/ECO-SUPERCUT-AEROSOL-5L/p/15077689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
5
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Cutting
Container Type
Aerosol Can
Texture
Aerosol
Application
Drilling | Broaching | Milling | Threading
Manufacturer's Description
CRC ECO Supercut Biodegradable Cutting Oil
Color
Yellow
Container Size value And um
5 L
Degree of Flashpoint value And um
Above 190 Deg C
Odor
Characteristic
Net Weight
5 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Cutting
Manufacturer URL
https://www.crcind.com
Long Description
Cutting Lubricant; Cutting; Aerosol Can; Aerosol; Drilling | Broaching | Milling | Threading; Yellow; 5 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh