Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE G-N PASTE 2.8OZ TUBE https://www.bdiexpress.com/medias/INDDOCLUBXXX-SP-GN-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTF8aW1hZ2UvanBlZ3xhRGsxTDJnNU1TODVNamMyTXpNME9UazNOVE0wTG1wd1p3fGExNjMzMjkxMzI3YTI5MGVkOTY3ZWUyZTQ1ZmE4M2ViYWIxNjc0ODZhNjI2OGEwYTgyNmQyNDQ2OWUwNGZjMDg
237961 Specialty Purpose Lubricants 

MOLYKOTE MOLYKOTE

MOLYKOTE G-N PASTE 2.8OZ TUBE

Description

MOLYKOTE G-N PASTE 2.8OZ TUBE ; 2076675 METAL 12/CS

Metal Assembly Lubricant; High Temperature Run In and Assembly; Tube; Paste; Assembly | Press Fitting | Threaded Connection | Gear | Spline | Journal Bearing | Cam and Way | Metal Working; Gray; 2.8 Oz

Part #

131832

BDI #
237961

Details

42.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 42.00 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.43
EAN
0077472130252
Product Group - BDI
C00104
Product Name And Type
Specialty Metal Assembly Lubricant
Typical Use
High Temperature Run In and Assembly
Container Type
Tube
Texture
Paste
Application
Assembly | Press Fitting | Threaded Connection | Gear | Spline | Journal Bearing | Cam and Way | Metal Working
Tradename
MOLYKOTE
Manufacturer's Description
Molykote G-N Metal Assembly Paste
Color
Gray
Container Size value And um
2.8 Oz
Degree of Flashpoint value And um
100 Deg C CC
Odor
Slight
Other Features
Extreme Pressure | Antifretting | Low Friction
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Metal Assembly
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
G-N MET ASMB PSTE,TUB,80G-12CTN
Manufacturer Internal Number
2076675
Weight / LBS
0.176
Long Description
Metal Assembly Lubricant; High Temperature Run In and Assembly; Tube; Paste; Assembly | Press Fitting | Threaded Connection | Gear | Spline | Journal Bearing | Cam and Way | Metal Working; Gray; 2.8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh