

CRC
CRC
MULTIPURPOSE SILICONE 500ML
CRC CRC
Description
CRC MULTIPURPOSE SILICONE 500ML
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Food Processing and Handling Equipment | Chutes | Rail | Conveyor | Bottling Machinery | Slicer | Oven | Freezer | Knives | Saw | Coin Mechanism | Linkages | Lock | Pulley | Timer | Rubber Seal | Tool; Colorless; 500 Ml
Part #
MULTIPURPOSE SILICONE 500ML
BDI #
20308854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MULTIPURPOSE-SILICONE-500ML/p/20308854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Food Processing and Handling Equipment | Chutes | Rail | Conveyor | Bottling Machinery | Slicer | Oven | Freezer | Knives | Saw | Coin Mechanism | Linkages | Lock | Pulley | Timer | Rubber Seal | Tool
Manufacturer's Description
CRC Food Grade Silicone
Color
Colorless
Container Size value And um
500 Ml
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Odorless
VOC Content - Percentage
60 Percentage | 3.33 Lb/Gal
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Non-Staining | With Perma-Lock
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Food Processing and Handling Equipment | Chutes | Rail | Conveyor | Bottling Machinery | Slicer | Oven | Freezer | Knives | Saw | Coin Mechanism | Linkages | Lock | Pulley | Timer | Rubber Seal | Tool; Colorless; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh