Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SANSIL STEARENE AEROSOL 400ML
17022976 Specialty Purpose Lubricants 

CRC CRC

SANSIL STEARENE AEROSOL 400ML

Description

CRC SANSIL STEARENE AEROSOL 400ML

Outdoor Lubricant; Outdoor; Aerosol Can; Liquid; Mould Release Agent | Ejection Ramp; Colorless; 400 Ml

Part #

SANSIL STEARENE AEROSOL 400ML

BDI #
17022976

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Outdoor
Container Type
Aerosol Can
Texture
Liquid
Application
Mould Release Agent | Ejection Ramp
Manufacturer's Description
CRC Sansil Stearene
Color
Colorless
Container Size value And um
400 Ml
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Solvent
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Outdoor
Manufacturer URL
https://www.crcind.com
Long Description
Outdoor Lubricant; Outdoor; Aerosol Can; Liquid; Mould Release Agent | Ejection Ramp; Colorless; 400 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh