

CRC
CRC
SILICONE FPS AEROSOL 400ML
CRC CRC
Description
CRC SILICONE FPS AEROSOL 400ML
Food Grade Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Tool | Hoist | Jack | Lock | Latch | Switch | Control | Zipper | Spring | Pulley; Colorless; 400 Ml
Part #
SILICONE FPS AEROSOL 400ML
BDI #
15074091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SILICONE-FPS-AEROSOL-400ML/p/15074091
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Liquid
Application
Tool | Hoist | Jack | Lock | Latch | Switch | Control | Zipper | Spring | Pulley
Tradename
PERMA-LOCK
Manufacturer's Description
CRC Perma-Lock Silicone Oil Fps
Color
Colorless
Container Size value And um
400 Ml
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Characteristic
Conformance to Certificate
NSF H1
Other Features
Extremely Flammable
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Food Grade
Manufacturer URL
https://www.crcind.com
Long Description
Food Grade Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Tool | Hoist | Jack | Lock | Latch | Switch | Control | Zipper | Spring | Pulley; Colorless; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh