https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-STF-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Mjl8aW1hZ2UvanBlZ3xhRGs0TDJnME9TODVPRE0wTkRnNE5qVTVPVGs0TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlUVkVaZlFWSlRURU5PWHpNd01IZ3pNREF1YW5CbnwwYzY4Y2YxMGFmM2M4ODc5NzU3ZjVkMTZkZjQwYzBmMGM4MTVmMzc5YWQzMTZhM2UzNWJjNGVhZTI4NGE2ZjJl
https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-STF-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Mjl8aW1hZ2UvanBlZ3xhRGs0TDJnME9TODVPRE0wTkRnNE5qVTVPVGs0TDBsT1JFTlNRMHhWUWxoWVdGOVRVRjlUVkVaZlFWSlRURU5PWHpNd01IZ3pNREF1YW5CbnwwYzY4Y2YxMGFmM2M4ODc5NzU3ZjVkMTZkZjQwYzBmMGM4MTVmMzc5YWQzMTZhM2UzNWJjNGVhZTI4NGE2ZjJl
CRC
CRC
SUPER TAPPING FLUID II AEROSOL 300ML
CRC CRC
Description
CRC SUPER TAPPING FLUID II AEROSOL 300ML
Metal Machining Lubricant; Metal Machining; Aerosol Can; Liquid; Tapping | Threading | Reaming | Cutting | Drilling; Green; 300 Ml
Part #
SUPER TAPPING FLUID II AEROSOL 300ML
BDI #
15075356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SUPER-TAPPING-FLUID-II-AEROSOL-300ML/p/15075356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0.3
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Metal Machining
Container Type
Aerosol Can
Texture
Liquid
Application
Tapping | Threading | Reaming | Cutting | Drilling
Manufacturer's Description
CRC Super Tapping Fluid Ii
Color
Green
Container Size value And um
300 Ml
Degree of Flashpoint value And um
Below 150 Deg C
Odor
Characteristic
Other Features
Super Tapping
Net Weight
300 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Metal Machining
Manufacturer URL
https://www.crcind.com
Long Description
Metal Machining Lubricant; Metal Machining; Aerosol Can; Liquid; Tapping | Threading | Reaming | Cutting | Drilling; Green; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

