

LOCTITE
LOCTITE
VR 730 400ML IDH 341672
LOCTITE LOCTITE
Description
341672 FEHÉR ZSÍR ; LOC FEHÉR ZSÍR
Specialty Purpose Lubricant; Rust Prevention Typical Use; Aerosol Can Container Type; Liquid Texture; Open Mechanism | Gear | Chain | Clutch | Door | Valve | Vehicle Application; VR 730 | TEROSON Tradename; White Color; 400 Ml Container Size; Water Resistant Feature
Part #
341672
BDI #
1485029
Details
5825.16
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/VR-730-400ML-IDH-341672/p/1485029
Your Price
Ft 5,825 / each
Ft 5,884 / each BDIExpress
Ft 5,884 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Noun
Lubricant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Product Detail
Specialty Purpose Lubricant
Product Specification
Rust Prevention Typical Use; Aerosol Can Container Type; Liquid Texture; Open Mechanism | Gear | Chain | Clutch | Door | Valve | Vehicle Application; VR 730 | TEROSON Tradename; White Color; 400 Ml Container Size; Water Resistant Feature
Long Description
Specialty Purpose Lubricant; Rust Prevention Typical Use; Aerosol Can Container Type; Liquid Texture; Open Mechanism | Gear | Chain | Clutch | Door | Valve | Vehicle Application; VR 730 | TEROSON Tradename; White Color; 400 Ml Container Size; Water Resistant Feature