https://www.bdiexpress.com/medias/INDCRCXXXXXX-20534747-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjF8aW1hZ2UvanBlZ3xhRGswTDJneFlTOHhNRE13TkRRNE5ERTBOekl6TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakExTXpRM05EZGZNekF3ZURNd01DNXFjR2N8Y2IzNzY3MDk3MjdhMjExZDYyN2M2MjI5NTg3N2VjM2RlYzFkZGIxODU0YzUzODM5NDQ2MTNkYjYyOGY4YTNjOA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-20534747-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjF8aW1hZ2UvanBlZ3xhRGswTDJneFlTOHhNRE13TkRRNE5ERTBOekl6TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakExTXpRM05EZGZNekF3ZURNd01DNXFjR2N8Y2IzNzY3MDk3MjdhMjExZDYyN2M2MjI5NTg3N2VjM2RlYzFkZGIxODU0YzUzODM5NDQ2MTNkYjYyOGY4YTNjOA
CRC
CRC
OZZYBOOSTER MICROBIAL ENHANCER 8.5 FL OZ
CRC CRC
Description
14131 OZZYBOOSTER MICROBIAL ENHANCER ; 8.5 FL OZ 6EA/CS
Cleaner and Degreaser; Most Material Applicable Material; 8.5OZ Nominal Capacity Volume; 8.5OZ Nominal Weight Capacity; Disinfectants Chemical Compound; Blue Color; Earthy Odor/Scent; Bottle Packing Type; Removes Heavy Greases, Diesel Soot and Grime; Smartwasher
Part #
OZZYBOOSTER MICROBIAL ENHANCER 8.5 FL OZ
BDI #
20534747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/OZZYBOOSTER-MICROBIAL-ENHANCER-8-5-FL-OZ/p/20534747
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
5.889
EAN
0649123000506
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer Item Number
125-14131
Product Detail
Cleaner and Degreaser
Product Specification
Most Material Applicable Material; 8.5OZ Nominal Capacity Volume; 8.5OZ Nominal Weight Capacity; Disinfectants Chemical Compound; Blue Color; Earthy Odor/Scent; Bottle Packing Type; Removes Heavy Greases, Diesel Soot and Grime
Long Description
Cleaner and Degreaser; Most Material Applicable Material; 8.5OZ Nominal Capacity Volume; 8.5OZ Nominal Weight Capacity; Disinfectants Chemical Compound; Blue Color; Earthy Odor/Scent; Bottle Packing Type; Removes Heavy Greases, Diesel Soot and Grime; Smartwasher

