https://www.bdiexpress.com/medias/INDNTNXXXXXX-22599958-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMTF8aW1hZ2UvanBlZ3xhR1UwTDJnek9DOHhNRFEwTnpjME1qUTJPREV5Tmk5SlRrUk9WRTVZV0ZoWVdGaGZNakkxT1RrNU5UaGZNekF3ZURNd01DNXFjR2N8ZGU0NTY3NmVlN2VmYmM2NzA2MDJkZDkxOGZlZWFmNTY4ZWIwMDE3MTI3ZDZjYTU5MDllMmZjZmM1NzlkYzBiNg
https://www.bdiexpress.com/medias/INDNTNXXXXXX-22599958-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMTF8aW1hZ2UvanBlZ3xhR1UwTDJnek9DOHhNRFEwTnpjME1qUTJPREV5Tmk5SlRrUk9WRTVZV0ZoWVdGaGZNakkxT1RrNU5UaGZNekF3ZURNd01DNXFjR2N8ZGU0NTY3NmVlN2VmYmM2NzA2MDJkZDkxOGZlZWFmNTY4ZWIwMDE3MTI3ZDZjYTU5MDllMmZjZmM1NzlkYzBiNg
NTN
NTN
POLIPUMP-2KG-12 PUM-24VDC-IND
NTN NTN
Description
POLIPUMP-2KG-12 PUM-24VDC-IND LUBRICATOR ; MULTIPOINT
Multi Point Lubricator; 2 to 4L Capacity; 12 Mode Distribution Adjustment; 12 Number of Output; 80Bar Maximum Pressure; -10 to 60 Degree C Temperature; 24V Voltage; IP65 IP Rating; 240MM Length; 223MM Width; 291MM Height
Part #
POLIPUMP-2KG-12 PUM-24VDC-IND
BDI #
22599958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/POLIPUMP-2KG-12-PUM-24VDC-IND/p/22599958
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151580
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Multi Point
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.49571
Product Detail
Multi Point Lubricator
Product Specification
2 to 4L Capacity; 12 Mode Distribution Adjustment; 12 Number of Output; 80Bar Maximum Pressure; -10 to 60 Degree C Temperature; 24V Voltage; IP65 IP Rating; 240MM Length; 223MM Width; 291MM Height
Long Description
Multi Point Lubricator; 2 to 4L Capacity; 12 Mode Distribution Adjustment; 12 Number of Output; 80Bar Maximum Pressure; -10 to 60 Degree C Temperature; 24V Voltage; IP65 IP Rating; 240MM Length; 223MM Width; 291MM Height

