Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

084621 https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-BPM-BOTTLE-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTV8aW1hZ2UvanBlZ3xhRFpsTDJoa09TODVPREExTmpJM05USXpNVEF5TDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmUWxCTlgwSlBWRlJNUlY5WlJVeGZNekF3ZURNd01DNXFjR2N8OTJiZGYxYWQ5MjhkZTA1NGY5YWVhMzBhODlmZDhhZWRiYTFhODBiODg1NDA4MmNmMTgyYzEyMmRkMzgwNzBmYw
18507516 Marking 

MARKAL MARKAL

084621

Description

3MM YELLOW BALL PAINT MARKER

Marking Paint; Field; Yellow; Bottle; Steel Mill | Warehouses | Forge and Casting Foundries | Ship Building and Repair | Metal Fabrication Construction | Metal Production Aviation and Aerospace; 2.08 Oz Container Size

Part #

84621

BDI #
18507516

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.087
EAN
0048615846217
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Yellow
Container Type
Bottle
Application
Steel Mill | Warehouses | Forge and Casting Foundries | Ship Building and Repair | Metal Fabrication Construction | Metal Production Aviation and Aerospace
Tradename
BALL PAINT MARKER
Manufacturer's Description
Markal Ball Paint Marker Metal Roller Ball Marker
Container Size value And um
2.08 Oz
Other Features
Marker Tip Size 3 MM | Xylene Free | Low Corrosion Color | 48 Per Case
Net Weight
2.08 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Paint; Field; Yellow; Bottle; Steel Mill | Warehouses | Forge and Casting Foundries | Ship Building and Repair | Metal Fabrication Construction | Metal Production Aviation and Aerospace; 2.08 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh