

MARKAL
MARKAL
097161
MARKAL MARKAL
Description
ST.2100 ; 097161 TUBE MARKER ; 3MM 1/8IN 48/CASE
Marker; Butyl Acetate | Calcium Carbonate | Carbon Black | Silicon Dioxide | Titanium Dioxide Chemical Compound; Yellow Color; 27 Deg C Nominal Flash Point; English Language; 6.25" Nominal Length; 1 Number of Tip; Fluid Physical Form; 48 Per Case Quantity; UV/Water/Weather Resistance; 150 Deg F Maximum Temperature Range; -4 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Ball Tip Type; Marker Type; 37.77 Percentage VOC; For Alloy Metal | Metal and Stainless Steel Applicable Material; For Aerospace | Aviation | Industrial | Metal Fabrication | Oil and Gas | Power Generation Facility | Ship Building and Repair and Welding Application
Part #
097161
BDI #
24260710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Paints/Marking/097161/p/24260710
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Product Detail
Marker
Product Specification
Butyl Acetate | Calcium Carbonate | Carbon Black | Silicon Dioxide | Titanium Dioxide Chemical Compound; Yellow Color; 27 Deg C Nominal Flash Point; English Language; 6.25" Nominal Length; 1 Number of Tip; Fluid Physical Form; 48 Per Case Quantity; UV/Water/Weather Resistance; 150 Deg F Maximum Temperature Range; -4 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Ball Tip Type; Marker Type; 37.77 Percentage VOC
Long Description
Marker; Butyl Acetate | Calcium Carbonate | Carbon Black | Silicon Dioxide | Titanium Dioxide Chemical Compound; Yellow Color; 27 Deg C Nominal Flash Point; English Language; 6.25" Nominal Length; 1 Number of Tip; Fluid Physical Form; 48 Per Case Quantity; UV/Water/Weather Resistance; 150 Deg F Maximum Temperature Range; -4 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Ball Tip Type; Marker Type; 37.77 Percentage VOC; For Alloy Metal | Metal and Stainless Steel Applicable Material; For Aerospace | Aviation | Industrial | Metal Fabrication | Oil and Gas | Power Generation Facility | Ship Building and Repair and Welding Application