Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

82842 https://www.bdiexpress.com/medias/INDMRKXXXXXX-18507511-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MjF8aW1hZ2UvanBlZ3xhREl5TDJnME5TOHhNREV3TnpnME1UYzNNelU1T0M5SlRrUk5Va3RZV0ZoWVdGaGZNVGcxTURjMU1URmZNekF3ZURNd01DNXFjR2N8M2U1ZWM0ZTBkNTBhZDVhOWExOWM0NTFjZjZiZjM1YzFhOTc1YjhjMmFhMjU2NzdlZTY5MTYyZGZmYjUyODAwZA
18507511 Marking 

MARKAL MARKAL

82842

Description

17MM FLUO PINK F PAINTSTIK

Crayon; Glass | Iron | Lumber/Timber | Pipe/Tube | Plastic | Rubber/Tire | Steel Applicable Material; Fluorescent Pink Color; 11/16" Nominal Diameter; 4-3/4" Nominal Length; 12 EA/DZ Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range

Part #

82842

BDI #
18507511

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.045
EAN
0048615828428
Product Group - BDI
C00104
Noun
Crayon
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-82842
Product Detail
Crayon
Product Specification
Glass | Iron | Lumber/Timber | Pipe/Tube | Plastic | Rubber/Tire | Steel Applicable Material; Fluorescent Pink Color; 11/16" Nominal Diameter; 4-3/4" Nominal Length; 12 EA/DZ Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range
Long Description
Crayon; Glass | Iron | Lumber/Timber | Pipe/Tube | Plastic | Rubber/Tire | Steel Applicable Material; Fluorescent Pink Color; 11/16" Nominal Diameter; 4-3/4" Nominal Length; 12 EA/DZ Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range