

MARKAL
MARKAL
96131
MARKAL MARKAL
Description
YELLOW TRADES-MARKER STARTER PACK
Marker; All Purpose Marker; Yellow Color; Solid Physical; Form; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size
Part #
096131
BDI #
18507556
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Paints/Marking/96131/p/18507556
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.055
EAN
0048615961316
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Internal Number
434-096131
Product Detail
Marker
Product Specification
All Purpose Yellow Color; Solid Physical; Form; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size
Long Description
Marker; All Purpose Marker; Yellow Color; Solid Physical; Form; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size