MARKAL
MARKAL
96826
MARKAL MARKAL
Description
3MM GREEN VAL ACTION PAINT MARKER
Marking Pen; General Purpose; Green; Pen; Industrial Manufacturing | Automotive and Other Transportation | Automotive Assembly | Metal Fabrication | Construction | Welding | Shipping Supply | Textile Industry | Aviation and Aerospace
Part #
96826
BDI #
18507632
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Paints/Marking/96826/p/18507632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.027
EAN
0048615968261
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
General Purpose
Color
Green
Container Type
Pen
Application
Industrial Manufacturing | Automotive and Other Transportation | Automotive Assembly | Metal Fabrication | Construction | Welding | Shipping Supply | Textile Industry | Aviation and Aerospace
Tradename
VALVE ACTION
Manufacturer's Description
Markal Valve Action Paint Marker
Other Features
Tip Size 3 MM | Fast-Drying | Permanent Paint | Durable Metal Barrel | Pocket Storage | 48 Per Case
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; General Purpose; Green; Pen; Industrial Manufacturing | Automotive and Other Transportation | Automotive Assembly | Metal Fabrication | Construction | Welding | Shipping Supply | Textile Industry | Aviation and Aerospace
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh