Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96832 https://www.bdiexpress.com/medias/INDMRKXXXXXX-18507636-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjh8aW1hZ2UvanBlZ3xhRGN3TDJnNE5pOHhNREV3TnpnMU1UWXdNems1T0M5SlRrUk5Va3RZV0ZoWVdGaGZNVGcxTURjMk16WmZNekF3ZURNd01DNXFjR2N8NGRlNzIyYTFjYzc2MmZhZWE4NzUxMWQwNWEwMjA2ODZhYmMzMmZkMzEyYWNhNGZhNGFjZjFkY2IxZjMwNGI1ZA
18507636 Marking 

MARKAL MARKAL

96832

Description

3MM ALUMINIUM VAL ACTION PAINT MARKER

Marker; Cloth/Fabric Textile | Glass | Iron | Pipe/Tube | Plastic | Rubber/Tire | Steel Applicable Material; Aluminum Color; Liquid Paint Physical Form; 1 EA/EA Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Bullet Tip Type; Fast-Drying Liquid Paint Marker; Metal Barrel Type

Part #

96832

BDI #
18507636

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.027
EAN
0048615968322
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96832
Product Detail
Marker
Product Specification
Cloth/Fabric Textile | Glass | Iron | Pipe/Tube | Plastic | Rubber/Tire | Steel Applicable Material; Aluminum Color; Liquid Paint Physical Form; 1 EA/EA Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Bullet Tip Type; Fast-Drying Liquid Paint Metal Barrel Type
Long Description
Marker; Cloth/Fabric Textile | Glass | Iron | Pipe/Tube | Plastic | Rubber/Tire | Steel Applicable Material; Aluminum Color; Liquid Paint Physical Form; 1 EA/EA Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Bullet Tip Type; Fast-Drying Liquid Paint Marker; Metal Barrel Type