Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96930 https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-P-L-WP-PEN-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDR8aW1hZ2UvanBlZ3xhRFV3TDJnd01TODVPREExTmpJNU56VXhNekkyTDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmVUY5TVgxZFFYMUJGVGw5WFNGUmZNekF3ZURNd01DNXFjR2N8NjNhYTgwMmI3NTM1OTNhYTFjNmQ3YzYwMjI1ZjM3MmQ4YzFiN2RlYTQyMTUwMWZkODg0MmM4NGZmNDU1YjJmMQ
18507752 Marking 

MARKAL MARKAL

96930

Description

3MM WHITE PAINT-RITER

Marking Pen; Field; White; Pen; Machining Shop | Stamping Work | Plasma Cutting | Metal Fabrication | Ship Building and Repair | Oil and Gas | High-Humidity Climates | Aviation and Aerospace

Part #

96930

BDI #
18507752

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.031
EAN
0048615969305
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
White
Container Type
Pen
Application
Machining Shop | Stamping Work | Plasma Cutting | Metal Fabrication | Ship Building and Repair | Oil and Gas | High-Humidity Climates | Aviation and Aerospace
Tradename
PRO-LINE WP
Manufacturer's Description
Markal Pro-Line Wp For Wet Surface Marking
Other Features
Xylene Free | Low Volatile Organic Compound | Low Corrosion Color | Fast Drying | 48 Per Case | 1/8" Mark Size
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; Field; White; Pen; Machining Shop | Stamping Work | Plasma Cutting | Metal Fabrication | Ship Building and Repair | Oil and Gas | High-Humidity Climates | Aviation and Aerospace

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh