

MARKAL
MARKAL
96931
MARKAL MARKAL
Description
3MM YELLOW PAINT-RITER
Marking Pen; Field; Yellow; Pen; Machining Shop | Stamping Work | Plasma Cutting | Metal Fabrication | Ship Building and Repair | Oil and Gas | High-Humidity Climates | Aviation and Aerospace
Part #
96931
BDI #
18507753
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Paints/Marking/96931/p/18507753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.031
EAN
0048615969312
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Yellow
Container Type
Pen
Application
Machining Shop | Stamping Work | Plasma Cutting | Metal Fabrication | Ship Building and Repair | Oil and Gas | High-Humidity Climates | Aviation and Aerospace
Tradename
PRO-LINE WP
Manufacturer's Description
Markal Pro-Line Wp For Wet Surface Marking
Other Features
Xylene Free | Low Volatile Organic Compound | Low Corrosion Color | Fast Drying | 48 Per Case | 1/8" Mark Size
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; Field; Yellow; Pen; Machining Shop | Stamping Work | Plasma Cutting | Metal Fabrication | Ship Building and Repair | Oil and Gas | High-Humidity Climates | Aviation and Aerospace
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh