

CRC
CRC
BELT DRESSING AEROSOL 400ML
CRC CRC
Description
CRC BELT DRESSING AEROSOL 400ML
Belt Dressing Spray Paint; Industrial; Clear; Aerosol Can; 400 ML; Rubber Round Belt | Rubber V-Belt | Leather | Fabric | Plastic | Compressor Pump | Generator | Fan | Motor | Automobile | Lift Truck Conveyor | Industrial Machinery | Eliminates Slippage In Flat
Part #
BELT DRESSING AEROSOL 400ML
BDI #
15073916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Paints/Spray/BELT-DRESSING-AEROSOL-400ML/p/15073916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.3
Product Group - BDI
C00104
Product Name And Type
Belt Dressing Spray Paint
Typical Use
Industrial
Color
Clear
Container Type
Aerosol Can
Application
Rubber Round Belt | Rubber V-Belt | Leather | Fabric | Plastic | Compressor Pump | Generator | Fan | Motor | Automobile | Lift Truck Conveyor | Industrial Machinery | Eliminates Slippage In Flat
Manufacturer's Description
Belt Grip Belt Dressing Spray
Container Size value And um
400 ML
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Long Description
Belt Dressing Spray Paint; Industrial; Clear; Aerosol Can; 400 ML; Rubber Round Belt | Rubber V-Belt | Leather | Fabric | Plastic | Compressor Pump | Generator | Fan | Motor | Automobile | Lift Truck Conveyor | Industrial Machinery | Eliminates Slippage In Flat
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh